Two Handle Roman Tub Faucet with Handshower in Satin Nickel
Quartile™ Two Handle Roman Tub Faucet with Handshower in Satin Nickel
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- For meter size: 5/8" x 3/4" x 3/4"
- Also available in porcelain lever (LP) & cross (XM) handles
- 9 GPM at 60 PSI
- Single-function brass hand-shower with metal insert on A1804LH/XM and white porcelain insert on A1804LP
- 6 1/2' hose length
- 5 43/64" spout height
- 3/4" female NPT inlet
- Brass construction
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Quartile™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 9.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Length:
- 78-47/64 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 5-43/64 in
- Trim Only:
- No
- Tub Spout Reach:
- 8-5/32 in
- WaterSense Labeled:
- No
- Width:
- 1-5/16 in