Wall Mount Pressure Balancing Trim with Single Metal Lever Handle (Less Diverter) for RCT-1 Rough Valve in Tuscan Brass

You last purchased this on
 
ROHL®

Italian Country Bath Wall Mount Pressure Balancing Trim with Single Metal Lever Handle (Less Diverter) for RCT-1 Rough Valve in Tuscan Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Italian Country Bath Wall Mount Pressure Balancing Trim with Single Metal Lever Handle (Less Diverter) for RCT-1 Rough Valve in Tuscan Brass

  • Fast #
  • Part #RA1410LMTCB
  • Item #7500916
  • Manufacturer Part #A1410LMTCB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim for concealed pressure balance rough valve without diverter
  • Brass construction
  • Single lever control
  • See page XXX for rough info
  • - Order RCT-1 1/2" Pressure balance rough
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
RCT-1 Rough Valve
Collection:
Italian Country Bath
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Diameter:
6-1/4 in
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Brass
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No