1-Hole Kitchen Faucet with Single Metal Lever Handle and 11 in. Column Spout in Inca Brass
Italian Country Kitchen 1-Hole Kitchen Faucet with Single Metal Lever Handle and 11 in. Column Spout in Inca Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 11"
- Swivel spout
- Ceramic disc control cartridge
- 4" deep deck extension kit, order part # C7555EXT
- Flow rate: 1.5 gpm
- Maximum installation depth on deck: 2-11/64"
- Brass construction
- Hole cutout: 1-3/8"
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Italian Country Kitchen
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Spout Height:
- 7-29/32 in
- Spout Reach:
- 11 in
- Spout Swivel:
- 100°
- Spout Type:
- Swivel
- Trim Only:
- No