ROHL®

Italian Country Kitchen 1-Hole Kitchen Faucet with Single Metal Lever Handle and 11 in. Column Spout in Tuscan Brass

Part #RA360811LMTCB2  |  Manufacturer Part #A3608/11LMTCB-2

Color/Finish:
Tuscan Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceramic disc control cartridge
  • Spout reach: 11"
  • Swivel spout
  • Hole cutout: 1-3/8"
  • Brass construction
  • Flow rate: 1.5 gpm
  • Maximum installation depth on deck: 2-11/64"
  • 4" deep deck extension kit, order part # C7555EXT

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Italian Country Kitchen

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

Deck Plate Included: No

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 7-29/32 in

Spout Reach: 11 in

Spout Swivel: 100°

Spout Type: Swivel

Trim Only: No