1-Hole Kitchen Faucet with Single Porcelain Lever Handle and 11 in. Column Spout in Polished Nickel

You last purchased this on
 
ROHL®

Italian Country Kitchen 1-Hole Kitchen Faucet with Single Porcelain Lever Handle and 11 in. Column Spout in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Italian Country Kitchen 1-Hole Kitchen Faucet with Single Porcelain Lever Handle and 11 in. Column Spout in Polished Nickel

  • Fast #
  • Part #RA360811LPPN2
  • Item #3881045
  • Manufacturer Part #A3608/11LPPN-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout reach: 11"
  • Swivel spout
  • Ceramic disc control cartridge
  • 4" deep deck extension kit, order part # C7555EXT
  • Flow rate: 1.5 gpm
  • Maximum installation depth on deck: 2-11/64"
  • Brass construction
  • Hole cutout: 1-3/8"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Italian Country Kitchen
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Porcelain
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Product Type:
Faucet
Side Spray:
No
Spout Height:
7-29/32 in
Spout Reach:
11 in
Spout Swivel:
100°
Spout Type:
Swivel
Trim Only:
No