Italian Country Kitchen 1-Hole Kitchen Faucet with Single Porcelain Lever Handle and Extended Spout in Tuscan Brass

Part #RA365011LP2  |  Manufacturer Part #A3650/11LPTCB-2

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceramic disc control cartridge
  • Column swivel spout reach: 11"
  • Brass construction
  • 4" deep deck extension kit, order part # C7555EXT
  • Flow rate: 1.5 gpm
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Maximum installation depth on deck: 2-7/16"

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Italian Country Kitchen

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Porcelain

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Faucet

Side Spray: Yes

Spout Height: 8-1/4 in

Spout Reach: 11 in

Spout Swivel: 180°

Spout Type: Swivel

Trim Only: No