Italian Country Kitchen 1-Hole Kitchen Faucet with Single Porcelain Lever Handle and Sidespray in Tuscan Brass

Part #RA3650LPWSTCB2  |  Item #4213681  |  Manufacturer Part #A3650LPWSTCB-2

$ 1,201.50 EACH
(Pricing is for Tuscan Brass)

Color/Finish:
Tuscan Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: ROHL® Italian Country Kitchen 1-Hole Kitchen Faucet with Single Porcelain Lever Handle and Sidespray in Tuscan Brass / $1,201.50

Product Details

  • Insulated brass side spray with serviceable cartridge for easy maintenance
  • Ceramic disc control cartridge
  • Column swivel spout reach: 8-55/64"
  • 4" deep deck extension kit, order part # C7555EXT
  • Hole cutouts: 2 x 1-3/8"
  • Flow rate: 1.5 gpm
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • 4" deep deck extension kit, order part # C7555EXT

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 8 in - 16 in

Collection: Italian Country Kitchen

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Porcelain

Handle Type: Lever

Hose Length: 59 in

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Faucet

Side Spray: Yes

Spout Height: 8-1/4 in

Spout Reach: 8-55/64 in

Spout Type: Swivel

Trim Only: No