ROHL®

Italian Country Kitchen 1-Hole Kitchen Faucet with Single Porcelain Lever Handle in Satin Nickel

Part #RA3650LPSTN2  |  Manufacturer Part #A3650LPSTN-2

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceramic disc control cartridge
  • Column swivel spout reach: 8-55/64"
  • Brass construction
  • Hole cutout: 1-3/8"
  • Flow rate: 1.5 gpm
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Maximum installation depth on deck: 2-7/16"
  • 4" deep deck extension kit, order part # C7555EXT

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Italian Country Kitchen

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Porcelain

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8-1/4 in

Spout Reach: 8-55/64 in

Spout Type: Swivel

Trim Only: No