ROHL® Italian Country Kitchen 1-Hole Kitchen Faucet with Single Porcelain Lever Handle

RA3650LP2

Manufacturer Part #: A3650LPAPC-2

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4" deep deck extension kit, order part # C7555EXT
  • Brass construction
  • Ceramic disc control cartridge
  • Column swivel spout reach: 8-55/64"
  • Flow rate: 1.5 gpm
  • Hole cutout: 1-3/8"
  • Maximum installation depth on deck: 2-7/16"
  • Requires 2-1/2" clearance from backsplash to center of faucet hole

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Italian Country Kitchen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
0 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
Handle Material
Porcelain
Handle Type
Lever
IAPMO Listed
No
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Height
8-1/4 in
Spout Reach
8-55/64 in
Spout Type
Swivel
Trim Only
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday