Italian Country Kitchen 1-Hole Kitchen Faucet with Single Porcelain Lever Handle, Sidespray and 11 in. Column Spout in Polished Chrome

Part #RA360811LPWSAPC2  |  Item #3881968  |  Manufacturer Part #A3608/11LPWSAPC-2

$ 753.75 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: ROHL® Italian Country Kitchen 1-Hole Kitchen Faucet with Single Porcelain Lever Handle, Sidespray and 11 in. Column Spout in Polished Chrome / $753.75

Product Details

  • Ceramic disc control cartridge
  • Spout reach: 11"
  • Swivel spout
  • Hole cutouts: 2 x 1-3/8"
  • Insulated brass side spray with serviceable cartridge for easy maintenance
  • Brass construction
  • Flow rate: 1.5 gpm
  • Maximum installation depth on deck: 2-11/64"
  • 4" deep deck extension kit, order part # C7555EXT

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Italian Country Kitchen

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Porcelain

Handle Type: Lever

Hose Length: 59 in

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Faucet

Side Spray: Yes

Spout Height: 7-29/32 in

Spout Reach: 11 in

Spout Swivel: 100°

Spout Type: High Arc

Trim Only: No