ROHL®
Italian Country Kitchen 1-Hole Kitchen Faucet with Single Porcelain Lever Handle, Sidespray and 11 in. Column Spout in Satin Nickel
Part #RA360811LPWSSTN2 | Item #3881982 | Manufacturer Part #A3608/11LPWSSTN-2
Product Details
- Ceramic disc control cartridge
- Spout reach: 11"
- Swivel spout
- Hole cutouts: 2 x 1-3/8"
- Insulated brass side spray with serviceable cartridge for easy maintenance
- Brass construction
- Flow rate: 1.5 gpm
- Maximum installation depth on deck: 2-11/64"
- 4" deep deck extension kit, order part # C7555EXT
Specifications
ADA Compliant: Yes
Application: [Commercial, Residential]
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Cartridge Type: Ceramic Disc
Collection: Italian Country Kitchen
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Faucet Connection Size: 3/8 in
Faucet Height: 0 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.5 gpm
GSA Approved: No
Handle Material: Porcelain
Handle Type: Lever
IAPMO Listed: No
Kitchen Faucet Type: Single Handle
Lead Law Compliant: Yes
Material: Brass
NSF Certified: No
Number of Handles: Single Handle
Number of Holes: 1 Hole
Product Type: Faucet
Side Spray: Yes
Spout Height: 7-29/32 in
Spout Reach: 11 in
Spout Swivel: 100°
Spout Type: High Arc
Trim Only: No