ROHL® Italian Country Kitchen 1.8 gpm Lower Mount Spout Filter Kitchen Faucet in Polished Chrome

RA1435LMAPC2

Manufacturer Part #: A1435LMAPC-2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Mini lever handle
  • Solid brass with porcelain handle accent
  • Spout reach: 6-13/64"
  • Spout height: 9-5/16"
  • Ceramic disc control cartridge
  • Swivel spout
  • Flow rate: .5 gpm at 45 psi
  • Maximum hole cutout: 1-3/8"
  • Not suitable for R.O. systems or instant hot systems

SPECIFICATIONS

Application
Commercial, Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Italian Country Kitchen
Faucet Connection
Compression
Faucet Connection Size
1/4 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
.5 gpm
Handle Material
Metal
Handle Type
Mini Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
6-13/64 in
Spout Type
Column, Swivel
Trim Only
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday