Italian Country Kitchen 2-Hole Bridge Kitchen Faucet with Double Metal Lever Handle in Inca Brass

Part #RA1459LMIB2  |  Item #4131597  |  Manufacturer Part #A1459LMIB-2

Color/Finish:
Inca Brass

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: ROHL® Italian Country Kitchen 2-Hole Bridge Kitchen Faucet with Double Metal Lever Handle in Inca Brass

Product Details

  • Ceramic disc control cartridges
  • Swivel spout reach: 8-55/64"
  • Column spout height: 9-17/32"
  • 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two.
  • Flow rate: 1.5 gpm
  • Spread: 8"
  • Brass construction
  • Maximum installation depth on deck: 3-1/2"

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Italian Country Kitchen

Color Finish: Inca Brass

Color Finish Category: Brass Tones

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Bridge

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Bridge, Two Handle]

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Product Type: Faucet

Side Spray: No

Spout Height: 6-31/32 in

Spout Reach: 8-55/64 in

Spout Swivel: 180°

Spout Type: Swivel

Trim Only: No