ROHL®
Italian Country Kitchen 2-Hole Bridge Kitchen Faucet with Double Metal Lever Handle in Satin Nickel
Part #RA1459LMSTN2 | Item #4128254 | Manufacturer Part #A1459LMSTN-2
Product Details
- Ceramic disc control cartridges
- Swivel spout reach: 8-55/64"
- Column spout height: 9-17/32"
- 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two.
- Flow rate: 1.5 gpm
- Spread: 8"
- Brass construction
- Maximum installation depth on deck: 3-1/2"
Specifications
ADA Compliant: No
Application: [Commercial, Residential]
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Cartridge Type: Ceramic Disc
Center Size: 8 in
Collection: Italian Country Kitchen
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Height: 0 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Bridge
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.5 gpm
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
Installation Type: Deck Mount
Kitchen Faucet Type: [Bridge, Two Handle]
Lead Law Compliant: Yes
Material: Brass
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 2 Hole
Side Spray: No
Spout Height: 6-31/32 in
Spout Reach: 8-55/64 in
Spout Swivel: 180°
Spout Type: Swivel
Trim Only: No
Type: Faucet