ROHL® Italian Country Kitchen 2-Hole Bridge Kitchen Faucet with Double Porcelain Lever Handle in Inca Brass

RA1459LPIB2

Manufacturer Part #: A1459LPIB-2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ceramic disc control cartridges
  • Swivel spout reach: 8-55/64"
  • Column spout height: 9-17/32"
  • Supplies: 1/2" male
  • Spread: 8"
  • Flow rate: 1.5 gpm
  • Brass construction
  • Maximum installation depth on deck: 3-1/2"
  • 3 1/2" max installation depth on deck
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Italian Country Kitchen
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
0 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Bridge
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Porcelain
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Kitchen Faucet Type
Bridge, Two Handle
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
2 Hole
Side Spray
No
Spout Reach
8-55/64 in
Spout Type
Swivel
Trim Only
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday