4-Hole Bridge Kitchen Faucet with Five Spoke Handle in Polished Nickel

You last purchased this on
 
ROHL®

Italian Country Kitchen 4-Hole Bridge Kitchen Faucet with Five Spoke Handle in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Italian Country Kitchen 4-Hole Bridge Kitchen Faucet with Five Spoke Handle in Polished Nickel

  • Fast #
  • Part #RA1461XPN2
  • Item #4128031
  • Manufacturer Part #A1461XPN-2
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Swivel spout reach: 8-15/32"
  • C-spout height: 13-15/16"
  • Ceramic disc control cartridges
  • Maximum installation depth on deck: 3-1/2"
  • Spread: 8"
  • Brass construction
  • Flow rate: 1.5 gpm
  • Supplies: 1/2" male
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Italian Country Kitchen
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Bridge
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed -:
No
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Deck Thickness:
3-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Product Type:
Faucet
Side Spray:
No
Spout Height:
9-3/8 in
Spout Reach:
8-15/32 in
Spout Swivel:
180°
Spout Type:
Swivel
Trim Only:
No