8 gpm Floor Mount Exposed Tub Filler with Double Cross Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #BA420NX-APC
Italian Country Kitchen 8 gpm Floor Mount Exposed Tub Filler with Double Cross Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Connection: 3/4" NPSM
- Center-to-center supplies: 5-7/8"
- Exposed mixer
- Includes pull diverter
- Height: 34-7/8"
- Flow rate: 8 gpm
- Single function hand shower with 5' hose
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Italian Country Kitchen
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 5-7/8 in
- Faucet Connection Size:
- 3/4 in;1/2 in
- Faucet Height:
- 41 in
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount
- Flow Rate:
- 8 gpm
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 41 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Showerhead Function:
- Single
- Spout Height:
- 34-1/2 in
- Spout Reach:
- 10-3/8 in
- Spout Type:
- Diverter
- Trim Only:
- No
- Tub Spout Reach:
- 10-3/8 in
- WaterSense Labeled:
- No