Bridge Kitchen Faucet with Double Five Spoke Handle in Tuscan Brass

You last purchased this on
 
ROHL®

Italian Country Kitchen Bridge Kitchen Faucet with Double Five Spoke Handle in Tuscan Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Italian Country Kitchen Bridge Kitchen Faucet with Double Five Spoke Handle in Tuscan Brass

  • Fast #
  • Part #RA1420XTCB2
  • Item #3882524
  • Manufacturer Part #A1420XTCB-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Shank size: 11/32" that reduces to 1/2" NPT
  • Minimum hole size: 1-1/4"
  • Ceramic disc control cartridges
  • Flow rate: 1.5 gpm
  • Swivel spout
  • Recommended center to center measurement is 8" to 7-3/4" with a 8-3/8" maximum and a 5" minimum
  • Height: 9-1/64"
  • Spout reach: 9"
  • Maximum installation depth on deck: 1-3/8"
  • Brass construction
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Italian Country Kitchen
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Deck Plate Included:
No
Faucet Center Size:
8-3/8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Bridge
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed -:
No
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Product Type:
Faucet
Side Spray:
No
Spout Height:
6-3/8 in
Spout Reach:
9 in
Spout Swivel:
180°
Spout Type:
Swivel
Trim Only:
No