Two Handle Bridge Kitchen Faucet with Side Spray in Polished Chrome
Italian Country Kitchen Two Handle Bridge Kitchen Faucet with Side Spray in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swivel spout reach: 8-15/32"
- C-spout height: 13-15/16"
- Ceramic disc control cartridges
- Maximum installation depth on deck: 2-1/8"
- Four holes required
- Brass construction
- Flow rate: 1.5 gpm
- Supplies: 1/2" male
- Insulated brass side spray with serviceable cartridge for easy maintenance
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Italian Country Kitchen
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 9-3/8 in
- Spout Reach:
- 8-15/32 in
- Spout Swivel:
- 180°