ROHL® Italian Country Kitchen Bridge Kitchen Faucet with Double Lever Handle in Tuscan Brass

RA1420LMTCB2

Manufacturer Part #: A1420LMTCB-2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lever handles
  • Ceramic disc control cartridges
  • Swivel spout reach: 9"
  • Spout height: 9-11/64"
  • Shank size: 1-1/32" that reduces to 1/2" NPT
  • Minimum hole size: 1-1/4"
  • Recommended center to center measurement is 8" to 7-3/4" with a 8-3/8" maximum and a 5" minimum
  • Flow rate: 1.5 gpm
  • Brass construction
  • Maximum installation depth on deck: 1-3/8"

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8-3/8 in
Collection
Italian Country Kitchen
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
0 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Bridge
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Kitchen Faucet Type
Bridge, Two Handle
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
2 Hole
Side Spray
No
Spout Reach
9 in
Spout Type
Swivel
Trim Only
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday