Single Handle Lever Handle Water Filter Faucet in Stainless Steel

This product has been replaced by

LUX FILTER KITCHEN FAUCET
ROHL® LUX FILTER KITCHEN FAUCET
Manufacturer Part #R7517SB
You last purchased this on
 
ROHL®

Lux™ Single Handle Lever Handle Water Filter Faucet in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

LUX FILTER KITCHEN FAUCET
ROHL® LUX FILTER KITCHEN FAUCET
Manufacturer Part #R7517SB
ROHL®

Lux™ Single Handle Lever Handle Water Filter Faucet in Stainless Steel

  • Fast #
  • Part #RR7517SS
  • Item #7058405
  • Manufacturer Part #R7517SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Swivel spout height: 10-1/2"
  • Spout reach: 5-1/2"
  • Stainless steel construction
  • Maximum hole cutout: 1-3/8"
  • Not suitable for R.O. systems or as a hot water dispenser
  • Flow rate: 0.5 gpm at 45 psi
  • Quarter-turn ceramic disc control cartridges
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Lux™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Dispenser Type:
Cold Only
Drain Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
1/4 in
Faucet Height:
10-1/2 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
0.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/2 in
Material:
Stainless Steel
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Product Type:
Faucet
Side Spray:
No
Spout Height:
7-1/2 in
Spout Reach:
5-1/2 in
Spout Swivel:
360 °
Spout Type:
High Arc
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
4 lb
Width:
1-15/16 in