Brass Disposal Stopper in Biscuit
Brass Disposal Stopper in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits standard 3 1/2" diameter US drain openings
- Brass construction
- Not compatible with Waste King
- Biscuit coordinates with Shaws Fireclay Parchment sinks
Specifications
- Brand Model Compatibility:
- ISE Disposals including Sears, KitchenAid and Whirlpool
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Diameter:
- 3-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Product Type:
- Disposal Stopper
- UL Listed:
- No