Italian Country Kitchen Kitchen Column Spout Filter Faucet with Single Cross Handle and 6-13/64 in. Spout Reach in Inca Brass

Part #RA1435XMIB2  |  Item #3907607  |  Manufacturer Part #A1435XMIB-2

$ 442.50 EACH
(Pricing is for Inca Brass)

Color/Finish:
Inca Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Solid brass with porcelain handle accent
  • Spout reach: 6-13/64"
  • Spout height: 9-5/16"
  • Ceramic disc control cartridge
  • Swivel spout
  • Flow rate: .5 gpm at 45 psi
  • Maximum hole cutout: 1-3/8"
  • Not suitable for R.O. systems or instant hot systems
  • Not suitable for R.O. systems or instant hot systems

Lead Law Compliant

Documents

Specifications

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Italian Country Kitchen

Color Finish: Inca Brass

Color Finish Category: Brass Tones

Energy Star Compliant: No

Faucet Connection: Compression

Faucet Connection Size: 1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: .5 gpm

Handle Material: Porcelain

Handle Type: Cross

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Faucet

Side Spray: No

Spout Height: 7-13/16 in

Spout Reach: 6-13/64 in

Spout Type: Swivel

Trim Only: No

WaterSense Labeled: No