Italian Country Kitchen Melamine Handle in Polished Chrome

Part #RC7678PAPC  |  Item #2305074  |  Manufacturer Part #C7678PAPC

$ 113.25 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rohl Country Kitchen and Rohl Country Bath porcelain lever only with bell housing for all 2 lever kitchen and lavatory faucets

Specifications

ADA Compliant: No

Collection: Italian Country Kitchen

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

Material: Melamine