Pot Filler with Five Spoke Handle and 28-5/8 in. Spout Reach in Tuscan Brass
Italian Country Kitchen Pot Filler with Five Spoke Handle and 28-5/8 in. Spout Reach in Tuscan Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Flow rate: 1.5 gpm
- Dual quarter-turn handle shut-offs eliminate the need to reach over hot burners
- Swing arm fold away with dual shut offs
- Shut off spout prevents dripping
- Extends for easy use over front or rear burners
- Connection: 1/2" female NPT
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Quarter Turn Ceramic Disc
- Collection:
- Italian Country Kitchen
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Five Spoke
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Faucet
- Spout Reach:
- 24-5/8 in
- Spout Type:
- Swing