ROHL®

Italian Country Kitchen Pot Filler with Lever Handle and 28-5/8 in. Spout Reach in Polished Chrome

Part #RA1451LPAPC2  |  Manufacturer Part #A1451LPAPC-2

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lever handles
  • Ceramic disc control cartridges
  • Shut off spout prevents dripping
  • Folds away when not in use
  • Extends for easy use over front or rear burners
  • 1/2" female NPT connection
  • Dual quarter turn handle shut-offs, one at the wall and one at the outlet. Eliminates need to reach over hot burners.
  • 1.5 GPM
  • Brass construction

Lead Law Compliant

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Collection: Italian Country Kitchen

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Reach: 24-5/8 in

Spout Type: Swing

Trim Only: No