Italian Country Kitchen Pot Filler with Lever Handle and 28-5/8 in. Spout Reach in Polished Nickel

Part #RA1451LPPN2  |  Item #3881903  |  Manufacturer Part #A1451LPPN-2

$ 1,023.00 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lever handles
  • Ceramic disc control cartridges
  • Shut off spout prevents dripping
  • Folds away when not in use
  • Extends for easy use over front or rear burners
  • 1/2" female NPT connection
  • Dual quarter turn handle shut-offs, one at the wall and one at the outlet. Eliminates need to reach over hot burners.
  • 1.5 GPM
  • Brass construction

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Italian Country Kitchen

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 1.5 gpm

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Product Type: Faucet

Spout Reach: 24-5/8 in

Spout Type: Swing

Trim Only: No