Italian Country Kitchen Pot Filler with Lever Handle and 28-5/8 in. Spout Reach in Tuscan Brass

Part #RA1451LPTCB2  |  Item #3880807  |  Manufacturer Part #A1451LPTCB-2

$ 1,211.25 EACH
(Pricing is for Tuscan Brass)

Color/Finish:
Tuscan Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Dual quarter-turn handle shut-offs eliminate the need to reach over hot burners
  • Brass construction
  • Flow rate: 1.5 gpm
  • Connection: 1/2" female NPT
  • Folds away when not in use
  • Extends for easy use over front or rear burners
  • Lever handles
  • Ceramic disc control cartridges
  • Shut off spout prevents dripping

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Italian Country Kitchen

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Porcelain

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Product Type: Faucet

Spout Reach: 24-5/8 in

Spout Type: Swing

Trim Only: No