Pot Filler with Lever Handle in Polished Nickel

You last purchased this on
 
ROHL®

Italian Country Kitchen Pot Filler with Lever Handle in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Italian Country Kitchen Pot Filler with Lever Handle in Polished Nickel

  • Fast #
  • Part #RA1452LPPN2
  • Item #3880867
  • Manufacturer Part #A1452LPPN-2
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Italian Country Kitchen
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Reach:
22 in
Trim Only:
No