Italian Country Kitchen Single Handle Cross Handle Pot Filler in Polished Nickel

Part #RA1445XPN2  |  Item #3880945  |  Manufacturer Part #A1445XPN-2

$ 313.50 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ceramic disc control cartridge
  • Spout reach: 11-3/4"
  • Swivel spout
  • Flow rate: 1.5 gpm
  • Connection: 1/2" female NPT
  • Brass construction

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Quarter Turn Ceramic Disc

Collection: Italian Country Kitchen

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 11-3/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 1.8 gpm

Handle Type: Cross

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Faucet

Spout Height: 5-23/64 in

Spout Reach: 10 in

Spout Type: Swivel

Trim Only: No