Wall Mount Pot Filler in Polished Nickel

You last purchased this on
 
ROHL®

Italian Country Kitchen Wall Mount Pot Filler in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Italian Country Kitchen Wall Mount Pot Filler in Polished Nickel

  • Fast #
  • Part #RA1451XMPN2
  • Item #3881308
  • Manufacturer Part #A1451XMPN-2
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction
  • Flow rate: 1.5 gpm
  • Dual quarter-turn handle shut-offs eliminate the need to reach over hot burners
  • Swing arm fold away with dual shut offs
  • Spout reach: 24-5/8"
  • Extends for easy use over front or rear burners
  • Connection: 1/2" female NPT
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Italian Country Kitchen
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Height:
24-5/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Product Type:
Faucet
Spout Height:
2-5/8 in
Spout Reach:
18-43/50 in
Spout Type:
Swivel