Italian Country Kitchen Two Handle Cross Handle Pot Filler in Satin Nickel

Part #RA1451XMSTN2  |  Item #3881407  |  Manufacturer Part #A1451XMSTN-2

$ 1,086.75 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Dual quarter-turn handle shut-offs eliminate the need to reach over hot burners
  • Brass construction
  • Flow rate: 1.5 gpm
  • Connection: 1/2" female NPT
  • Extends for easy use over front or rear burners
  • Swing arm fold away with dual shut offs
  • Spout reach: 24-5/8"
  • Brass construction

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Quarter Turn Ceramic Disc

Collection: Italian Country Kitchen

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Height: 24-5/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 1.8 gpm

Handle Type: Cross

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Product Type: Faucet

Spout Height: 2-5/8 in

Spout Reach: 18-43/50 in

Spout Type: Swivel

Trim Only: No