ROHL®

Italian Kitchen Tub Set with Handshower Satin Nickel

Part #RC7205EXTSTN  |  Manufacturer Part #C7205EXTSTN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • New style pair of 2" extension pieces only for wall and deck mounted bridge faucets A1423, A1405/44, A1456, A1459, A1401, A1901, A2101, A1701, A2701, A1801 and A1418

Specifications

ADA Compliant: No

Collection: Italian Kitchen

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Extension Kit

Length: 2 in