ROHL®

Jubilee Wall Mount Toilet Tissue Holder in Satin Nickel

Part #RU6648STN  |  Manufacturer Part #U.6648STN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes mounting hardware
  • Brass construction
  • Accommodates oversized toilet paper rolls
  • Projection: 4"
  • 4" projection

Specifications

ADA Compliant: No

Collection: Jubilee

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 4 in

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

Projection: 4 in

Width: 6-1/2 in