0 items

Rohl Perrin & Rowe® Country Kitchen Kitchen Column Spout Filter Faucet with Five Spoke Handle and 6-13/64 in. Spout Reach

RA1435X2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc control cartridge
  • Flow rate: .5 gpm at 45 psi
  • Maximum hole cutout: 1-3/8"
  • Not suitable for R.O. systems or instant hot systems
  • Solid brass with porcelain handle accent
  • Spout height: 9-5/16"
  • Spout reach: 6-13/64"
  • Swivel spout

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Quarter Turn Ceramic Disc
Collection
Perrin & Rowe® Country Kitchen
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Compression
Faucet Connection Size
1/4 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Five Spoke
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
7-13/16 in
Spout Reach
6-13/64 in
Spout Type
Column
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday