0 items

Rohl Modern™ Kitchen Soap Dispenser

RLS2150

Color Finish

Starting at $324.87
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 1/4" cutout
  • Capacity: 12 fluid ounces
  • Cutout: 1-1/4"
  • Dezincified brass
  • Overall size: 4-3/4" x 4-1/2"
  • Top fill

SPECIFICATIONS

Collection
Modern™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
4-3/4 in
Installation Type
Deck Mount
Length
4-1/2 in
Material
Brass

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday