Largo d'Orta 24 x 3 in. Towel Bar in Tuscan Brass

Part #RCIS124TCB  |  Item #1612397  |  Manufacturer Part #CIS1/24TCB

$ 251.25 EACH
(Pricing is for Tuscan Brass)

Color/Finish:
Tuscan Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes mounting hardware
  • Projection: 3-1/2"
  • Projection of bar: 3"
  • Length may be cut down
  • 3 1/2" projection

Specifications

ADA Compliant: No

Collection: Largo d'Orta

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

Depth: 3 in

Installation Type: Wall Mount

Length: 24 in

Material: Metal

Mount Type: Wall

Projection: 3 in