Largo d'Orta Robe Hook in Tuscan Brass

Part #RCIS7DTCB  |  Item #1612192  |  Manufacturer Part #CIS7DTCB

$ 139.50 EACH
(Pricing is for Tuscan Brass)

Color/Finish:
Tuscan Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes mounting hardware
  • Includes mounting hardware
  • Projection: 4-1/2"

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Largo d'Orta

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

IAPMO Listed: No

Installation Type: Wall Mount

Material: Solid Metal

Mount Type: Wall

Overall Height: 2-1/4 in

Overall Width: 4-1/2 in

Width: 4 in