Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
ROHL®

Lombardia® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Lombardia® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #RA2208LMAPC2
  • Item #3990174
  • Manufacturer Part #A2208LMAPC-2
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Swivel spout reach: 5-1/2"
  • Brass construction
  • Quarter-turn ceramic disc control cartridges
  • Matching tub filler BA26
  • 1/2" NPT connectors
  • 1.2 GPM
  • Flow rate: 1.2 gpm
  • Matching tub filler A2214
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Lombardia®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
6-59/64 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
10-7/64 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Length (in):
3-1/2 in
Handle Material:
Metal
Handle Type:
Lever
Height:
10-7/64 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-49/64 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
4-13/16 in
Spout Reach:
5-1/2 in
Spout Type:
Swivel
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
9 lb
Width:
15-3/4 in