6-1/4 in. Brass Valve Trim in Polished Chrome
Lombardia 6-1/4 in. Brass Valve Trim in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 function
- Rough valve sold separately
- Temperature and volume control
- - Order RDD-2 1/2" pressure balance rough valve
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- RDD-2 Rough Valve
- Collection:
- Lombardia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 6-1/4 in
- Faucet Part Type:
- Valve Trim
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve