Rohl Lombardia Avanti™ 1/2 in. Thermostatic Diverter Control Rough Valve with Double Lever Handle

RA4264LMAPC

Brand Model Compatibility

1/2 in Thermostatic/Diverter Control Rough Valve

$629.75

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Brass construction
  • Includes ROHL logo on trim plate
  • Must order R1050BD rough valve to complete
  • See page xxx for rough info
  • trim-plate, diverter control, temperature control

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
1/2 in Thermostatic/Diverter Control Rough Valve
Collection
Lombardia Avanti™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
8-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Two Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday