Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Palladian® Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 function
- Rough valve sold separately
- Temperature and volume control
- Will only run showerhead or hand shower independently.
- The main handle controls the temperature and the smaller handle diverts the flow of water between two dedicated outlets, such as a showerhead or hand shower.
- Supports 2 independent functions with no shared functionality.
- Pressure balance valve works by sensing the ratio of hot to cold water and adjusting one or the other to deliver desired temperature; all while delivering your preferred water volume.
- - Order RDD-2 1/2" pressure balance rough valve
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance.
- Compatible RDD-2 rough-in valve (sold separately) supports a flow rate of 5.5 GPM at 60 PSI for immersive showering experience.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Palladian®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 6-1/4 in
- Faucet Part Type:
- Trim
- Faucet Type:
- Shower Faucet
- Flow Rate:
- 5.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-1/4 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Style:
- Contemporary
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Width:
- 4-1/4 in