Two Handle Widespread Bathroom Sink Faucet in Tuscan Brass

You last purchased this on
 
ROHL®

Lombardia® Two Handle Widespread Bathroom Sink Faucet in Tuscan Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Lombardia® Two Handle Widespread Bathroom Sink Faucet in Tuscan Brass

  • Fast #
  • Part #RA2228XMTCB2
  • Item #4779033
  • Manufacturer Part #A2228XMTCB-2
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Cutouts: 3 x 1-3/8"
  • Centers: 8"
  • Flow rate: 1.2 gpm
  • Overall spout height: 8-1/2"
  • Connectors: 1/2" NPT
  • Spout reach: 6-59/64"
  • Brass construction
  • 1.2 GPM
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Lombardia®
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-61/64 in
Spout Reach:
6-59/64 in
Trim Only:
No
WaterSense Labeled:
Yes