Two Handle Widespread Bathroom Sink Faucet in Polished Chrome Cross Handle
Lombardia® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome Cross Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixed spout
- 8" centers
- Five Spoke handles
- 1/2" NPT connectors
- 1/4-turn ceramic disc control cartridges
- 6 59/64" spout reach
- 3 x 1 3/8" cutouts
- 8 1/2" overall spout height
- 1.2 GPM
- Matching tub filler A2314X
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Lombardia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 8-1/2 in
- Spout Reach:
- 6-59/64 in
- Spout Type:
- C-Spout
- Spray Type:
- Single Function
- Trim Only:
- No
- WaterSense Labeled:
- Yes