ROHL®

Lombardia Vertical Bidet Faucet with Double Lever Handle in Polished Chrome

Part #RA2260LMAPC  |  Manufacturer Part #A2260LMAPC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Brass construction
  • Side valves: 1/2"
  • 1/2" side-valves

Specifications

ADA Compliant: No

Bidet Type: Vertical

CARB OTC LEED Compliant: No

Collection: Lombardia

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Handle Type: Lever

IAPMO Listed: No

Installation Type: Deck Mount

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 5 Hole

Trim Only: No

WaterSense Labeled: No