ROHL®
Lombardia Wall Mount Toilet Tissue Holder in Polished Chrome
Part #RLO8APC | Item #4030265 | Manufacturer Part #LO8APC
Product Details
- Mounting hardware included
- Brass and solid metal die cast construction
- Color/Finish: Polished Chrome
Documents
Specifications
ADA Compliant: No
Application: Residential
Collection: Lombardia
Color Finish: Polished Chrome
Color Finish Category: Chromes
Height: 2 in
Installation Type: Wall Mount
Material: Brass
Mount Type: Wall
Pivoting: No
Width: 6 in