Lux Single Handle Pull Out Kitchen Faucet in Satin Nickel

Part #RR7923STN  |  Item #3546894  |  Manufacturer Part #R7923STN

$ 1,002.00 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

Product Details

  • Spout height: 9-1/4"
  • Spout reach: 9-13/16"
  • One hole installation
  • Lever handle
  • Ceramic disc cartridge
  • Anti-scald device
  • Stainless steel coil and chlorine resistant inner liner
  • IAPMO compliant double check valve
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Flow rate: 1.8 gpm

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Lux

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: Flexible

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Single Handle, Pull Out]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/4 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Faucet

Side Spray: No

Spout Height: 9-1/4 in

Spout Reach: 10 in

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No