31-1/2 x 19-1/2 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Stainless Copper

You last purchased this on
 
ROHL®

Caswell® 31-1/2 x 19-1/2 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Stainless Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Caswell® 31-1/2 x 19-1/2 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Stainless Copper

  • Fast #
  • Part #RRSS3018SC
  • Item #4322122
  • Manufacturer Part #RSS3018SC
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Copper Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes mounting clips
  • Fully insulated using “quiet coat” sound deadening technology
  • Standard 3-1/2" drain opening
  • Minimum cabinet size: 33"
  • Features the look of copper with the durability of stainless
  • External dimensions: 31-1/2" x 19-1/2" x 10"
  • Includes brackets
  • Zero-edge side walls with “TangentEdge” easy to clean bottom edge radius
  • 33" minimum cabinet size
  • 31 1/2" x 19 1/2" x 10" deep (external dimensions)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Caswell®
Color Finish Category:
Copper Tones
Color Finish Name:
Stainless Copper
Drain Diameter:
3-1/2 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
31-1/2 in
Material Type:
304
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overall Width:
3-5/16 in
Shape:
Rectangular
Sink Bowl Size:
30 in x 18 in x 10 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Width:
19-1/2 in