22-1/2 x 17-1/4 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Brushed Stainless Steel

You last purchased this on
 
ROHL®

Forze 22-1/2 x 17-1/4 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Brushed Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Forze 22-1/2 x 17-1/4 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #RRSS2115SB
  • Item #5076573
  • Manufacturer Part #RSS2115SB
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Bowl size: 15-3/4" L x 21" W x 10" D
  • Fully insulated using “quiet coat” sound deadening technology
  • Standard 3-1/2" drain openings
  • Minimum cabinet size: 24"
  • Includes brackets
  • External dimensions: 17-1/4" L x 22-1/2" W x 10" D
  • Commercial grade, 16 gauge 18/10 type 304 stainless steel
  • Zero-edge side walls with “TangentEdge” easy to clean bottom edge radius
  • 24" minimum cabinet size
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Forze
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed -:
No
Length:
22-1/2 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
21 in x 15-3/4 in x 9-7/8 in
Sink Depth:
10 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Width:
17-1/4 in