ROHL® Luxury® 25-1/2 x 19-1/2 in. Stainless Steel Single Bowl Undermount Kitchen Sink

RRSS2418SB

Manufacturer Part #: RSS2418SB

Number of Holes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Standard 3-1/2" drain opening
  • Includes mounting clips
  • Fully insulated using “quiet coat” sound deadening technology
  • Zero-edge side walls with “TangentEdge” easy to clean bottom edge radius
  • Includes brackets
  • External dimensions: 25-1/2" x 19-1/2" x 10"
  • Minimum cabinet size: 27"
  • Stainless Copper features the look of Copper with the durability of Stainless
  • 25 1/2" x 19 1/2" x 10" deep (external dimensions)
  • 27" minimum cabinet size

SPECIFICATIONS

ADA Compliant
No
Collection
Luxury®
Depth
10 in
Drain Location
Center, Rear
Drain Opening
3-1/2 in
Gauge
16
Number Of Bowls
1
Number of Holes
No Hole
Shape
Square
Sink Bowl Size
24 in x 18 in x 10 in
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Sink Size Range
26 in - 30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday